Motion
5207 CFG

MRC (SKF)
5207 CFG

Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 27 mm Width, Single Shielded, With Snap Ring, 30 ° Contact Angle
MI ITEM #00044572
MFR #5207 CFG
Price$246.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
5207 CFG

Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 27 mm Width, Single Shielded, With Snap Ring, 30 ° Contact Angle
MI ITEM #00044572
MFR #5207 CFG

Mfr description
5207 CFG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.51/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    26.988 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    27 mm
  • Weight
    1.06 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    5207 CFG BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    097741011556
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    37.7 kN
  • Radial Static Load Capacity
    27.5 kN
  • Row Type Fill Slot
    2
  • Seal Material
    Tinplate
  • Series
    5200C
  • Snap Ring
    Snap ring fitted
  • Snap Ring Included
    With Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741011556

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)