Motion
5207-2RSNRTNC3

NSK CORP, BEARING DIV
5207-2RSNRTNC3

Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 27 mm Width, Double Sealed, With Snap Ring
Mi Item #00044601
MFR #5207-2RSNRTNC3
Price$160.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
5207-2RSNRTNC3

Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 27 mm Width, Double Sealed, With Snap Ring
Mi Item #00044601
MFR #5207-2RSNRTNC3

Mfr description
5207 2RSNRTNC3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.86/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Height
    27 mm
  • Overall Length
    72 mm
  • Overall Width  
    27 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176428999
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176428999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)