Motion
5208CD3

JTEKT KOYO
5208CD3

Angular Contact Bearing - Without Snap Ring
Mi Item #00044622
MFR #5208CD3
Price$107.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
5208CD3

Angular Contact Bearing - Without Snap Ring
Mi Item #00044622
MFR #5208CD3

Mfr description
5208 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.39/each

Specifications

Dimensions

  • Bore Diameter  
    1.5748 in
  • Outside Diameter  
    80 mm
  • Overall Width  
    1.1875 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)