Motion
5208W
Double Row Angular Contact Bearing - 40 mm Bore, 80 mm OD, 1.1875 in Width, Open, 30 ° Contact Angle, C0
Mi Item #00044641
MFR #5208W
Price$252.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 40 mm Bore, 80 mm OD, 1.1875 in Width, Open, 30 ° Contact Angle, C0
Mi Item #00044641
MFR #5208W

Mfr description
5208 W BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$252.38/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    1.1875 in
  • Precision Rating
    Not Rated
  • Weight
    1.32 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    5208 W BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    5000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    14000 lbf
  • Radial Static Load Capacity
    10600 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796043435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)