Motion
3208 J C3
Double Row Angular Contact Bearing - 40 mm Bore, 80 mm OD, 1.1875 in Width, Open, Without Snap Ring, 32 ° Contact Angle, C3
MI ITEM #00044643
MFR #3208 J C3
Price$160.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 40 mm Bore, 80 mm OD, 1.1875 in Width, Open, Without Snap Ring, 32 ° Contact Angle, C3
MI ITEM #00044643
MFR #3208 J C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$160.71/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    32 °
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    30.20 mm
  • Precision Rating
    ABEC1, P0

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    3208JC3 DOUBLE ROW ANGULAR CONTACT BEARI
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176072321
  • Max Rpm
    7500 rpm
  • Maximum Temperature
    120 °C
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    41300 N
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Series
    3200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176072321

Overview

Mfr description
3208JC3 DOUBLE ROW ANGULAR CONTACT BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text