Motion
5208WSSC3

NTN
5208WSSC3

Angular Contact Bearing - 40 mm Bore, 80 mm OD, 1.1875 in Width, Open, Without Snap Ring, 24 ° Contact Angle, C3
MI ITEM #00044673
MFR #5208WSSC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5208WSSC3

Angular Contact Bearing - 40 mm Bore, 80 mm OD, 1.1875 in Width, Open, Without Snap Ring, 24 ° Contact Angle, C3
MI ITEM #00044673
MFR #5208WSSC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5208WSSC3 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    24 °
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    10400 lbf
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    US
  • Inner Ring Width
    1.1875 in, 30.162 mm
  • Configuration
    Two
  • Precision Rating
    Class 0
  • Fillet Radius
    0.0400 in, 1.016 mm
  • Weight
    1.41 lbs
  • Manufacturer Upc Number
    4547359537543
  • UPC_NO
    4547359537543
  • Description
    5208WSSC3 BALL BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text