Motion
5208 MFG

MRC (SKF)
5208 MFG

Double Row Angular Contact Bearing - 40 mm Bore, 80 mm OD, 1.1875 in Width, Open, With Snap Ring, 30 ° Contact Angle
Mi Item #00044685
MFR #5208 MFG
Price$291.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
5208 MFG

Double Row Angular Contact Bearing - 40 mm Bore, 80 mm OD, 1.1875 in Width, Open, With Snap Ring, 30 ° Contact Angle
Mi Item #00044685
MFR #5208 MFG

Mfr description
5208 MFG BRG (OLD 5208 KFG)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.89/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    30.163 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    1.1875 in
  • Weight
    1.41 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    5208 MFG BRG (OLD 5208 KFG)
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    097741011839
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    49.5 kN
  • Radial Static Load Capacity
    49 kN
  • Row Type Fill Slot
    2
  • Seal Material
    Tinplate
  • Series
    5200M
  • Snap Ring
    Snap ring fitted
  • Snap Ring Included
    With Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741011839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)