Motion
3208-BD-XL-2Z-C3

FAG (SCHAEFFLER)
3208-BD-XL-2Z-C3

Angular Contact Bearing - 40 mm Bore, 80 mm OD, 1.1875 in Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, C0
Mi Item #00044701
MFR #3208-BD-XL-2Z-C3
Price$154.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
3208-BD-XL-2Z-C3

Angular Contact Bearing - 40 mm Bore, 80 mm OD, 1.1875 in Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, C0
Mi Item #00044701
MFR #3208-BD-XL-2Z-C3

Mfr description
3208-BD-XL-2Z-C3
  • Solid inner and outer rings and ball and cage assemblies with polyamide, sheet steel or brass cages
  • Correspond in design to single row angular contact ball bearings in pairs in an “O” arrangement but give a narrower design than these
  • They differ in the size of their contact angle and the design of the bearing rings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.50/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    1.1875 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    1.40 lbs

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Double Shielded
  • Description
    3208-BD-XL-2Z-C3
  • Features & Benefits
    • Solid inner and outer rings and ball and cage assemblies with polyamide, sheet steel or brass cages • Correspond in design to single row angular contact ball bearings in pairs in an “O” arrangement but give a narrower design than these • They differ in the size of their contact angle and the design of the bearing rings • Sealed on both sides: Prefix designation 2RS • Shielded on both sides: Prefix designation 2ZR
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    8900 rpm
  • Maximum Operating RPM
    6700 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    2
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    50000 N
  • Radial Static Load Capacity
    38000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    3200
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 628-3
  • UPC_NO
    4047643335775
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)