Motion
55508
Double Row Angular Contact Bearing - 40 mm Bore, 80 mm OD, 1.1875 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #00044702
MFR #55508
Price$171.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 40 mm Bore, 80 mm OD, 1.1875 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #00044702
MFR #55508

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$171.42/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    80 mm
  • Overall Width  
    1.1875 in
  • Weight
    1.44 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Closure Type
    Open
  • Description
    5208-ZZ BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Max Rpm
    7200 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    9603 lbf
  • Radial Static Load Capacity
    7273 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300053553

Overview

Mfr description
GBC.55508 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought