Motion
3208J2Z
Double Row Angular Contact Bearing - 40 mm Bore, 80 mm OD, 1.1875 in Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, C3
MI ITEM #00044705
MFR #3208J2Z
Price$212.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 40 mm Bore, 80 mm OD, 1.1875 in Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, C3
MI ITEM #00044705
MFR #3208J2Z

Mfr description
3208-BD-XL-2Z DOUBLE ROW BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.46/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    1.1875 in
  • Precision Rating
    Not Rated
  • Weight
    1.61 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    3208-BD-XL-2Z DOUBLE ROW BALL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    9600 lbf
  • Radial Static Load Capacity
    7300 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    3200
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 628-3
  • UPC_NO
    4047643191609

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)