Motion
3209 E/C3

SKF
3209 E/C3

Double Row Angular Contact Bearing - 45 mm Bore, 85 mm OD, 1.1875 in Width, Open, 30 ° Contact Angle, C3
MI ITEM #00044738
MFR #3209 E/C3
Your Price$177.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3209 E/C3

Double Row Angular Contact Bearing - 45 mm Bore, 85 mm OD, 1.1875 in Width, Open, 30 ° Contact Angle, C3
MI ITEM #00044738
MFR #3209 E/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$177.90/each(List $257.96)

Overview

Mfr description
3209 E C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    30 °
  • Bearing Material
    Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    51 kN
  • Radial Static Load Capacity
    39 kN
  • Cage Material
    Metal
  • Inner Ring Width
    30 mm
  • Element Material
    Bearing steel
  • Max Rpm
    7500 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    1 mm
  • Series
    32
  • Weight
    1.46 lbs
  • Manufacturer Upc Number
    7316573934004
  • UPC_NO
    7316573934004
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    3209 E C3 BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text