Motion
455508
Double Row Angular Contact Bearing - 40 mm Bore, 80 mm OD, 1.1875 in Width, Open, With Snap Ring, Not Applicable Contact Angle
Mi Item #00044759
MFR #455508
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 40 mm Bore, 80 mm OD, 1.1875 in Width, Open, With Snap Ring, Not Applicable Contact Angle
Mi Item #00044759
MFR #455508

Mfr description
455508 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    80 mm
  • Overall Width  
    1.1875 in
  • Weight
    1.44 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Closure Type
    Open
  • Description
    455508 BRG
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Max Rpm
    7200 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    9603 lbf
  • Radial Static Load Capacity
    7273 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5200
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    662300051658
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)