Specifications
Dimensions
- Bore Diameter50 mm
- Contact Angle30 °
- Outside Diameter90 mm
- Overall Width1.1875 in
- Weight1.59 lbs
Details
- Bearing TypeAngular Contact Bearings
- Bore TypeStraight
- Cage MaterialPressed Steel
- Closure TypeOpen
- Description5210 E Z C3 BRG
- Finish CoatingUncoated
- Internal ClearanceC3
- Product TypeAngular Contact Bearings
- Row Type Fill SlotDouble-Row Filling Slot
- Series5200
- Snap Ring IncludedWithout Snap Ring
- UPC_NO7316576647079
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)