Motion
5209ZZNRTNGC3
Double Row Angular Contact Bearing - 45 mm Bore, 85 mm OD, 30.20 mm Width, Double Shielded, With Snap Ring, 25 ° Contact Angle, C3
MI ITEM #00044916
MFR #5209ZZNRTNGC3
Your Price$237.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 45 mm Bore, 85 mm OD, 30.20 mm Width, Double Shielded, With Snap Ring, 25 ° Contact Angle, C3
MI ITEM #00044916
MFR #5209ZZNRTNGC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$237.19/each(List $272.76)

Overview

Mfr description
5209 ZZNRTNC3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    47500 N
  • Maximum Temperature
    120 °C
  • Cage Material
    Polyamide Cage
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Measurement Standard
    Metric
  • Precision Rating
    ABEC1, P0
  • Fillet Radius
    1.1 mm
  • Series
    5200
  • Weight
    1.37 lbs
  • Manufacturer Upc Number
    029176073328
  • UPC_NO
    029176073328
  • Prop 65 Statement
  • Description
    5209 ZZNRTNC3 BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text