Motion
5209-2RSNRTNGC3

NSK CORP, BEARING DIV
5209-2RSNRTNGC3

Double Row Angular Contact Bearing - 45 mm Bore, 85 mm OD, 30.20 mm Width, Double Sealed, With Snap Ring, 25 ° Contact Angle, C3
Mi Item #00044931
MFR #5209-2RSNRTNGC3
Price$186.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
5209-2RSNRTNGC3

Double Row Angular Contact Bearing - 45 mm Bore, 85 mm OD, 30.20 mm Width, Double Sealed, With Snap Ring, 25 ° Contact Angle, C3
Mi Item #00044931
MFR #5209-2RSNRTNGC3

Mfr description
5209 2RSNRTNC3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$186.78/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    30.20 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    1.37 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    5209 2RSNRTNC3 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176073304
  • Maximum Temperature
    120 °C
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    47500 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5200
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176073304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)