Motion
3211JC3
Double Row Angular Contact Bearing - 55 mm Bore, 100 mm OD, 1.3125 in Width, Open, 32 ° Contact Angle, C3
Mi Item #00044938
MFR #3211JC3
Price$221.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 55 mm Bore, 100 mm OD, 1.3125 in Width, Open, 32 ° Contact Angle, C3
Mi Item #00044938
MFR #3211JC3

Mfr description
3211C3 DOUBLE ROW ANGULAR CONTACT BEARIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$221.79/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    32 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    1-5/16 in
  • Outer Ring Width
    1.3125 in
  • Outside Diameter  
    100 mm
  • Overall Width  
    1.3125 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    2.36 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    3211C3 DOUBLE ROW ANGULAR CONTACT BEARIN
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176072390
  • Max Rpm
    5600 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    58500 N
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176072390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)