Motion
5211M
Double Row Angular Contact Bearing - 55 mm Bore, 100 mm OD, 1.3125 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C3
MI ITEM #00044939
MFR #5211M
Price$232.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 55 mm Bore, 100 mm OD, 1.3125 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C3
MI ITEM #00044939
MFR #5211M

Mfr description
5211 M BRG (OLD 5211 K)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$232.01/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    33.338 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    1.3125 in
  • Precision Rating
    Not Rated
  • Weight
    2.20 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    5211 M BRG (OLD 5211 K)
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Catalog
  • Manufacturer Upc Number
    097741012386
  • Max Rpm
    5600 rpm
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    14900 lbf
  • Radial Static Load Capacity
    17200 lbf
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Series
    5200-M
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741012386

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)