Motion
5211WD
Double Row Angular Contact Bearing - 55 mm Bore, 100 mm OD, 1.3125 in Width, Open, 30 ° Contact Angle, C0
MI ITEM #00044964
MFR #5211WD
Price$369.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 55 mm Bore, 100 mm OD, 1.3125 in Width, Open, 30 ° Contact Angle, C0
MI ITEM #00044964
MFR #5211WD

Mfr description
5211 WD BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$369.58/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    1.3125 in
  • Precision Rating
    Not Rated
  • Weight
    2.30 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    5211 WD BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    3870 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    19000 lbf
  • Radial Static Load Capacity
    16000 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796043589

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)