Motion
5210TNC3
Angular Contact Bearing - 50 mm Bore, 90 mm OD, 1.1875 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
MI ITEM #00044981
MFR #5210TNC3
Price$169.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 50 mm Bore, 90 mm OD, 1.1875 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
MI ITEM #00044981
MFR #5210TNC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$169.18/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    1.1875 in
  • Precision Rating
    ABEC1, P0
  • Weight
    0.63 lbs

Details

  • Ball Retainer Material
    TNG
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    5210 TN C3 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176074431
  • Max Rpm
    4600 rpm
  • Maximum Temperature
    120 °C
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    50700 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176074431

Overview

Mfr description
5210 TN C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought