Motion
5211 E NR C3

SKF
5211 E NR C3

Double Row Angular Contact Bearing - 55 mm Bore, 100 mm OD, 1.3125 in Width, Open, With Snap Ring, 30 ° Contact Angle, C3
Mi Item #00044994
MFR #5211 E NR C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
5211 E NR C3

Double Row Angular Contact Bearing - 55 mm Bore, 100 mm OD, 1.3125 in Width, Open, With Snap Ring, 30 ° Contact Angle, C3
Mi Item #00044994
MFR #5211 E NR C3

Mfr description
5211 E NR C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    100 mm
  • Overall Width  
    1.3125 in
  • Weight
    2.28 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Description
    5211 E NR C3 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Series
    5200
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316576647178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)