Motion
5210ZZ
Angular Contact Bearing - 50 mm Bore, 90 mm OD, 30.20 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00045010
MFR #5210ZZ
Price$181.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 50 mm Bore, 90 mm OD, 30.20 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00045010
MFR #5210ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$181.47/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    30.20 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
5210 ZZ BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text