Specifications
Dimensions
- Bore Diameter55 mm
- Contact Angle30 °
- Outside Diameter100 mm
- Overall Width1.3125 in
- Weight2.35 lbs
Details
- Bearing TypeAngular Contact Bearings
- Bore TypeStraight
- Cage MaterialPressed Steel
- Closure TypeDouble Shielded
- Description5211 E 2ZNR C3 BRG
- Finish CoatingUncoated
- Internal ClearanceC3
- Product TypeAngular Contact Bearings
- Row Type Fill SlotDouble-Row Filling Slot
- Series5200
- Snap Ring IncludedWith Snap Ring
- UPC_NO7316576647161
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)