Motion
5210CLLU

NTN
5210CLLU

Double Row Angular Contact Bearing - 50 mm Bore, 90 mm OD, 1.1890 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, CN
MI ITEM #00045031
MFR #5210CLLU
Your Price$169.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5210CLLU

Double Row Angular Contact Bearing - 50 mm Bore, 90 mm OD, 1.1890 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, CN
MI ITEM #00045031
MFR #5210CLLU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$169.31/each(List $225.43)

Overview

Mfr description
5210CLLU BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Double Sealed
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    CN
  • Radial Dynamic Load Capacity
    53000 N
  • Seal Material
    Nitrile Rubber
  • Radial Static Load Capacity
    43500 N
  • Seal Type
    Contact Seal
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Inner Ring Width
    1.1890 in, 30.200 mm
  • Configuration
    Two
  • Finish Coating
    Uncoated
  • Precision Rating
    Class 0
  • Fillet Radius
    1.1 mm
  • Weight
    1.62 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359537789
  • UPC_NO
    4547359537789
  • Description
    5210CLLU BALL BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text