Motion
3212C3

NTN
3212C3

Double Row Angular Contact Bearing - 60 mm Bore, 110 mm OD, 1.4370 in Width, Open, Without Snap Ring, 32 ° Contact Angle, C3
MI ITEM #00045042
MFR #3212C3
Price$271.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3212C3

Double Row Angular Contact Bearing - 60 mm Bore, 110 mm OD, 1.4370 in Width, Open, Without Snap Ring, 32 ° Contact Angle, C3
MI ITEM #00045042
MFR #3212C3

Mfr description
3212C3 BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$271.72/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    32 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    1.4370 in, 36.500 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    1.4370 in
  • Precision Rating
    Class 0
  • Weight
    3.01 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    3212C3 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359528947
  • Max Rpm
    4500 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    64000 N
  • Radial Static Load Capacity
    77000 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359528947

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)