Motion
55511
Double Row Angular Contact Bearing - 55 mm Bore, 100 mm OD, 1.3125 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #00045152
MFR #55511
List Price$334.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 55 mm Bore, 100 mm OD, 1.3125 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #00045152
MFR #55511

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$334.76/each for your price

Overview

Mfr description
GBC.55511 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Bearing Material
    Steel
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    12140 lbf
  • Radial Static Load Capacity
    10610 lbf
  • Cage Material
    Carbon Steel
  • Max Rpm
    5500 rpm
  • Finish Coating
    Uncoated
  • Series
    5200
  • Weight
    2.33 lbs
  • Manufacturer Catalog
  • UPC_NO
    662300053706
  • Description
    5211-ZZ BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text