Motion
3214C3

NTN
3214C3

Double Row Angular Contact Bearing - 70 mm Bore, 125 mm OD, 1.5630 in Width, Open, Without Snap Ring, 32 ° Contact Angle, C3
MI ITEM #00045219
MFR #3214C3
Your Price$335.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3214C3

Double Row Angular Contact Bearing - 70 mm Bore, 125 mm OD, 1.5630 in Width, Open, Without Snap Ring, 32 ° Contact Angle, C3
MI ITEM #00045219
MFR #3214C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$335.88/each(List $487.02)

Overview

Mfr description
3214C3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    32 °
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    93000 N
  • Radial Static Load Capacity
    119000 N
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Inner Ring Width
    1.5630 in, 39.700 mm
  • Configuration
    Two
  • Max Rpm
    3900 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Class 0
  • Fillet Radius
    1.5 mm
  • Series
    32
  • Weight
    4.19 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359294811
  • UPC_NO
    4547359294811
  • Description
    3214C3 BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text