Motion
5211ZZNRTNGC3
Double Row Angular Contact Bearing - 55 mm Bore, 100 mm OD, 1.3125 in Width, Double Shielded, With Snap Ring, 25 ° Contact Angle, C3
MI ITEM #00045225
MFR #5211ZZNRTNGC3
List Price$422.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 55 mm Bore, 100 mm OD, 1.3125 in Width, Double Shielded, With Snap Ring, 25 ° Contact Angle, C3
MI ITEM #00045225
MFR #5211ZZNRTNGC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$422.77/each for your price

Overview

Mfr description
5211 ZZNRTNC3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    61200 N
  • Maximum Temperature
    120 °C
  • Cage Material
    Polyamide Cage
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Measurement Standard
    Metric
  • Precision Rating
    ABEC1, P0
  • Fillet Radius
    1.5 mm
  • Series
    5200
  • Weight
    2.05 lbs
  • Manufacturer Upc Number
    029176073434
  • UPC_NO
    029176073434
  • Prop 65 Statement
  • Description
    5211 ZZNRTNC3 BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text