Motion
5212T2ZZ

NTN
5212T2ZZ

Angular Contact Bearing - 60 mm Bore, 110 mm OD, 1.4375 in Width, Double Shielded, Without Snap Ring, CN
MI ITEM #00045311
MFR #5212T2ZZ
Your Price$264.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5212T2ZZ

Angular Contact Bearing - 60 mm Bore, 110 mm OD, 1.4375 in Width, Double Shielded, Without Snap Ring, CN
MI ITEM #00045311
MFR #5212T2ZZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$264.16/each(List $303.78)

Overview

Mfr description
5212T2ZZ DOUBLE ROW ANGULAR CONTACT BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Cage Type
    Machined - Solid
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Cage Material
    Brass/Bronze
  • Harmonization Code
    8482.10.5028
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Manufacturer Upc Number
    4550253066217
  • UPC_NO
    4550253066217
  • Description
    5212T2ZZ DOUBLE ROW ANGULAR CONTACT BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text