Motion
5215 E Z C3

SKF
5215 E Z C3

Double Row Angular Contact Bearing - 75 mm Bore, 130 mm OD, 1.6250 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C3
MI ITEM #00045323
MFR #5215 E Z C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
5215 E Z C3

Double Row Angular Contact Bearing - 75 mm Bore, 130 mm OD, 1.6250 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C3
MI ITEM #00045323
MFR #5215 E Z C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5215 E Z C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Internal Clearance
    C3
  • Cage Material
    Pressed Steel
  • Finish Coating
    Uncoated
  • Series
    5200
  • Weight
    4.52 lbs
  • UPC_NO
    7316576647598
  • Description
    5215 E Z C3 BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text