Motion
3218 E-Z/C3

SKF
3218 E-Z/C3

Double Row Angular Contact Bearing - 90 mm Bore, 160 mm OD, 2.0625 in Width, Open, 30 ° Contact Angle, C3
MI ITEM #00045525
MFR #3218 E-Z/C3
Your Price$1,140.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3218 E-Z/C3

Double Row Angular Contact Bearing - 90 mm Bore, 160 mm OD, 2.0625 in Width, Open, 30 ° Contact Angle, C3
MI ITEM #00045525
MFR #3218 E-Z/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,140.84/each(List $1,369.01)

Overview

Mfr description
3218 E Z C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    30 °
  • Bearing Material
    Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    130 kN
  • Seal Material
    Tinplate
  • Radial Static Load Capacity
    120 kN
  • Cage Material
    Metal
  • Inner Ring Width
    52 mm
  • Max Rpm
    3600 rpm
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    2 mm
  • Series
    32
  • Weight
    8.73 lbs
  • Manufacturer Upc Number
    7316573934455
  • UPC_NO
    7316573934455
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    3218 E Z C3 BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text