Motion
3219 A/C3

SKF
3219 A/C3

Double Row Angular Contact Bearing - 95 mm Bore, 170 mm OD, 2.1875 in Width, Open, 30 ° Contact Angle, C3
Mi Item #00045580
MFR #3219 A/C3
Price$1,215.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3219 A/C3

Double Row Angular Contact Bearing - 95 mm Bore, 170 mm OD, 2.1875 in Width, Open, 30 ° Contact Angle, C3
Mi Item #00045580
MFR #3219 A/C3

Mfr description
3219 A C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,215.27/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    30 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    55 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    2.1875 in
  • Precision Rating
    Not Rated
  • Weight
    10.49 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Metal
  • Closure Type
    Open
  • Description
    3219 A C3 BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    7316570506457
  • Max Rpm
    3400 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    159 kN
  • Radial Static Load Capacity
    146 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570506457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)