Motion
3220-M-C3
Double Row Angular Contact Bearing - 100 mm Bore, 180 mm OD, 2.3750 in Width, Open, 35 ° Contact Angle, C3
MI ITEM #00045600
MFR #3220-M-C3
List Price$1,818.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 100 mm Bore, 180 mm OD, 2.3750 in Width, Open, 35 ° Contact Angle, C3
MI ITEM #00045600
MFR #3220-M-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,818.08/each for your price

Overview

Mfr description
3220-M-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    35 °
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    181000 N
  • Radial Static Load Capacity
    224000 N
  • Operating Temperature Range
    -30 to +150 °C
  • Cage Material
    Brass
  • Max Rpm
    3750 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    2.1 mm
  • Series
    3200
  • Standards Met
    DIN 628-3
  • Weight
    14.24 lbs
  • UPC_NO
    4026677128942
  • Description
    3220-M-C3
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text