Motion
3214-B-2RSR-TVH

FAG (SCHAEFFLER)
3214-B-2RSR-TVH

Angular Contact Bearing - 70 mm Bore, 125 mm OD, 1.5625 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, CN
Mi Item #00045615
MFR #3214-B-2RSR-TVH
Price$486.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
3214-B-2RSR-TVH

Angular Contact Bearing - 70 mm Bore, 125 mm OD, 1.5625 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, CN
Mi Item #00045615
MFR #3214-B-2RSR-TVH

Mfr description
3214-2RS BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$486.19/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    125 mm
  • Overall Width  
    1.5625 in
  • Weight
    3.704 lbs, 1.68 kg

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced Polyamide PA66
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    CN
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    3100 rpm
  • Maximum Operating RPM
    3100 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    82000 N, 18435.252 lbf
  • Radial Static Load Capacity
    79000 N, 17760.791 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)