Motion
5222

NTN
5222

Double Row Angular Contact Bearing - 110 mm Bore, 200 mm OD, 2.7480 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #00045656
MFR #5222
Price$2,040.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5222

Double Row Angular Contact Bearing - 110 mm Bore, 200 mm OD, 2.7480 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #00045656
MFR #5222

Mfr description
5222 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,040.35/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    30 °
  • Fillet Radius
    2.1 mm
  • Inner Ring Width
    2.7480 in, 69.800 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    2.7480 in
  • Precision Rating
    Class 0
  • Weight
    19.22 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Aluminum
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    5222 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359308860
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    211300 N
  • Radial Static Load Capacity
    211300 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    52
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359308860
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)