Motion
55601
Double Row Angular Contact Bearing - 12 mm Bore, 37 mm OD, 0.7500 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #00045703
MFR #55601
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 12 mm Bore, 37 mm OD, 0.7500 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #00045703
MFR #55601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    37 mm
  • Overall Width  
    0.7500 in
  • Weight
    0.23 lb

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Closure Type
    Open
  • Description
    5301-ZZ BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    18000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Static Load Capacity
    6703 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300062302

Overview

Mfr description
GBC.55601 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought