Motion
5302K
Double Row Angular Contact Bearing - 15 mm Bore, 42 mm OD, 0.7500 in Width, Open, 20 ° Contact Angle, C0
Mi Item #00045708
MFR #5302K
Price$155.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 15 mm Bore, 42 mm OD, 0.7500 in Width, Open, 20 ° Contact Angle, C0
Mi Item #00045708
MFR #5302K

Mfr description
5302 K BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.64/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    20 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.31 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Description
    5302 K BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    10530 rpm
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796043633
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)