Motion
5302SB

MRC (SKF)
5302SB

Double Row Angular Contact Bearing - 15 mm Bore, 42 mm OD, 0.7500 in Width, Open, 30 ° Contact Angle, C3
MI ITEM #00045712
MFR #5302SB
Price$133.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
5302SB

Double Row Angular Contact Bearing - 15 mm Bore, 42 mm OD, 0.7500 in Width, Open, 30 ° Contact Angle, C3
MI ITEM #00045712
MFR #5302SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$133.21/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    19.05 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.29 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    5302 SB BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    097741013710
  • Max Rpm
    15000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    3390 lbf
  • Radial Static Load Capacity
    2090 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5300-SB
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741013710

Overview

Mfr description
5302 SB BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text