Motion
55603
Double Row Angular Contact Bearing - 17 mm Bore, 47 mm OD, 0.8750 in Width, Open, Without Snap Ring, 20 ° Contact Angle, C0
MI ITEM #00045773
MFR #55603
Your Price$53.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 17 mm Bore, 47 mm OD, 0.8750 in Width, Open, Without Snap Ring, 20 ° Contact Angle, C0
MI ITEM #00045773
MFR #55603

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$53.93/each(List $97.08)

Overview

Mfr description
55603 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    20 °
  • Internal Clearance
    C0
  • Radial Static Load Capacity
    12709 lbf
  • Cage Material
    Carbon Steel
  • Max Rpm
    14000 rpm
  • Finish Coating
    Uncoated
  • Series
    5300
  • Weight
    0.42 lb
  • UPC_NO
    662300062401
  • Description
    5303-ZZ BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text