Motion
5303ZZCD3

JTEKT KOYO
5303ZZCD3

Angular Contact Bearing - 17 mm Bore, 47 mm OD, 22.20 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00045776
MFR #5303ZZCD3
Price$104.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
5303ZZCD3

Angular Contact Bearing - 17 mm Bore, 47 mm OD, 22.20 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00045776
MFR #5303ZZCD3

Mfr description
5303ZZCD3 BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.08/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    22.20 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)