Motion
5303SBKFF

MRC (SKF)
5303SBKFF

Double Row Angular Contact Bearing - 17 mm Bore, 47 mm OD, 0.8750 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #00045777
MFR #5303SBKFF
Price$238.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
5303SBKFF

Double Row Angular Contact Bearing - 17 mm Bore, 47 mm OD, 0.8750 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #00045777
MFR #5303SBKFF

Mfr description
5303 SBKFF BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$238.72/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    22.225 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    0.8750 in
  • Precision Rating
    Not Rated
  • Weight
    0.42 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    5303 SBKFF BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    097741013741
  • Max Rpm
    14000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4860 lbf
  • Radial Static Load Capacity
    2860 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Seal Material
    Tinplate
  • Series
    5300-SB
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741013741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)