Motion
5305CF

MRC (SKF)
5305CF

Double Row Angular Contact Bearing - 25 mm Bore, 62 mm OD, 1.0000 in Width, Single Shielded, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #00045938
MFR #5305CF
Price$164.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
5305CF

Double Row Angular Contact Bearing - 25 mm Bore, 62 mm OD, 1.0000 in Width, Single Shielded, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #00045938
MFR #5305CF

Mfr description
5305 CF BRG (OLD 5305 SBKF)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.36/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    25.4 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.80 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    5305 CF BRG (OLD 5305 SBKF)
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    097741013963
  • Max Rpm
    7500 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6910 lbf
  • Radial Static Load Capacity
    4590 lbf
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Seal Material
    Tinplate
  • Series
    5300-C
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741013963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)