Motion
5306NRTNC3
Double Row Angular Contact Bearing - 30 mm Bore, 72 mm OD, 1.1875 in Width, Open, 25 ° Contact Angle, C3
MI ITEM #00046053
MFR #5306NRTNC3
List Price$227.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 30 mm Bore, 72 mm OD, 1.1875 in Width, Open, 25 ° Contact Angle, C3
MI ITEM #00046053
MFR #5306NRTNC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$227.14/each for your price

Overview

Mfr description
5306 NRTNC3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    4150 kgf
  • Radial Static Load Capacity
    2870 kgf
  • Operating Temperature Range
    Maximum of +250 °F
  • Cage Material
    Synthetic Resin
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Outer Ring Width
    30.2 mm
  • Max Rpm
    8500 rpm
  • Finish Coating
    Uncoated
  • Measurement Standard
    Metric
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Fillet Radius
    1 mm
  • Series
    53
  • Weight
    1.19 lbs
  • Manufacturer Upc Number
    029176073854
  • UPC_NO
    029176073854
  • Prop 65 Statement
  • Description
    5306 NRTNC3 BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text