Motion
5306MF1

MRC (SKF)
5306MF1

Double Row Angular Contact Bearing - 30 mm Bore, 72 mm OD, 1.3125 in Width, Single Shielded, Without Snap Ring, 30 ° Contact Angle, C3
MI ITEM #00046075
MFR #5306MF1
Your Price$1,382.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
5306MF1

Double Row Angular Contact Bearing - 30 mm Bore, 72 mm OD, 1.3125 in Width, Single Shielded, Without Snap Ring, 30 ° Contact Angle, C3
MI ITEM #00046075
MFR #5306MF1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,382.14/each(List $1,658.57)

Overview

Mfr description
5306 MF-1 BRG (OLD 5306 F)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    30 °
  • Bearing Material
    Chrome Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    10500 lbf
  • Seal Material
    Tinplate
  • Radial Static Load Capacity
    9670 lbf
  • Cage Material
    Steel
  • Inner Ring Width
    33.338 mm
  • Element Material
    Bearing steel
  • Max Rpm
    8500 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    1 mm
  • Series
    5300-M
  • Weight
    1.30 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    097741023405
  • UPC_NO
    097741023405
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    5306 MF-1 BRG (OLD 5306 F)
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text