Motion
5217

NTN
5217

Double Row Angular Contact Bearing - 85 mm Bore, 150 mm OD, 1.9370 in Width, Open, Without Snap Ring, 25 ° Contact Angle, CN
MI ITEM #00046081
MFR #5217
Price$599.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5217

Double Row Angular Contact Bearing - 85 mm Bore, 150 mm OD, 1.9370 in Width, Open, Without Snap Ring, 25 ° Contact Angle, CN
MI ITEM #00046081
MFR #5217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$599.89/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    25 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    1.9370 in, 49.200 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    1.9370 in
  • Precision Rating
    Class 0
  • Weight
    6.99 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    5217 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359538458
  • Max Rpm
    3600 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    116000 N
  • Radial Static Load Capacity
    110000 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359538458

Overview

Mfr description
5217 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text