Specifications
Dimensions
- Bore Diameter85 mm
- Contact Angle30 °
- Weight6.52 lbs
Details
- Bearing TypeAngular Contact Bearings
- Bore TypeStraight
- Closure TypeDouble Shielded
- Description5217 A 2Z C3 BRG
- Product TypeAngular Contact Bearings
- Row Type Fill SlotDouble-Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- UPC_NO7316576647703
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)