Motion
3217 2RS
Double Row Angular Contact Bearing - 85 mm Bore, 150 mm OD, 1.9375 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle
Mi Item #00046114
MFR #3217 2RS
Price$958.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 85 mm Bore, 150 mm OD, 1.9375 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle
Mi Item #00046114
MFR #3217 2RS

Mfr description
3217-B-2RSR-TVH ANGULAR CONTACT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$958.87/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    25 °
  • Fillet Radius
    2 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    1.9375 in
  • Weight
    8.71 lbs

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    3217-2RS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802620788
  • Max Rpm
    2600 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    135000 N
  • Radial Static Load Capacity
    127000 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802620788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)