Specifications
Dimensions
- Bore Diameter35 mm
- Contact Angle30 °
- Outside Diameter80 mm
- Overall Width1.3750 in
- Weight1.70 lbs
Details
- Bearing TypeAngular Contact Bearings
- Bore TypeStraight
- Cage MaterialPressed Steel
- Closure TypeOpen
- Description5307 E NR C3 BRG
- Finish CoatingUncoated
- Internal ClearanceC3
- Product TypeAngular Contact Bearings
- Row Type Fill SlotDouble-Row Filling Slot
- Series5300
- Snap Ring IncludedWith Snap Ring
- UPC_NO7316576648267
Overview
Mfr description
5307 E NR C3 BRG