Motion
3304JC3
Double Row Angular Contact Bearing - 20 mm Bore, 52 mm OD, 0.8750 in Width, Open, Without Snap Ring, 32 ° Contact Angle, C3
MI ITEM #00046431
MFR #3304JC3
Your Price$93.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 20 mm Bore, 52 mm OD, 0.8750 in Width, Open, Without Snap Ring, 32 ° Contact Angle, C3
MI ITEM #00046431
MFR #3304JC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$93.27/each(List $103.50)

Overview

Mfr description
3304 J C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    32 °
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    20500 N
  • Maximum Temperature
    120 °C
  • Cage Material
    Steel Cage
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Max Rpm
    14000 rpm
  • Finish Coating
    Uncoated
  • Measurement Standard
    Metric
  • Precision Rating
    ABEC1, P0
  • Fillet Radius
    1.1 mm
  • Series
    3300
  • Weight
    0.55 lbs
  • Manufacturer Upc Number
    029176035678
  • UPC_NO
    029176035678
  • Prop 65 Statement
  • Description
    3304 J C3 BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text