Motion
3304C3

NTN
3304C3

Double Row Angular Contact Bearing - 20 mm Bore, 52 mm OD, 0.8740 in Width, Open, Without Snap Ring, 32 ° Contact Angle, C3
MI ITEM #00046433
MFR #3304C3
List Price$233.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3304C3

Double Row Angular Contact Bearing - 20 mm Bore, 52 mm OD, 0.8740 in Width, Open, Without Snap Ring, 32 ° Contact Angle, C3
MI ITEM #00046433
MFR #3304C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$233.79/each for your price

Overview

Mfr description
3304C3 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    32 °
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    20800 N
  • Radial Static Load Capacity
    18000 N
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Inner Ring Width
    0.8740 in, 22.200 mm
  • Configuration
    Two
  • Max Rpm
    11000 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Class 0
  • Fillet Radius
    1.1 mm
  • Series
    33
  • Weight
    0.51 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359530148
  • UPC_NO
    4547359530148
  • Description
    3304C3 BALL BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text