Motion
3310NRJC3
Duplex Angular Contact Bearing - 50 mm Bore, 110 mm OD, 1.7500 in Width, Open, C3
MI ITEM #00046488
MFR #3310NRJC3
Price$425.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duplex Angular Contact Bearing - 50 mm Bore, 110 mm OD, 1.7500 in Width, Open, C3
MI ITEM #00046488
MFR #3310NRJC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$425.37/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Contact Angle
    32 °
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    1.7500 in
  • Precision Rating
    Not Rated
  • Weight
    4.17 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    3310NR C3 DOUBLE ROW ANG.CONTACT BEARING
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176072666
  • Measurement Standard
    Metric
  • Product Type
    Duplex Angular Contact Bearings
  • Prop 65 Statement
  • Series
    33
  • Snap Ring Included
    With Snap Ring

Overview

Mfr description
3310NR C3 DOUBLE ROW ANG.CONTACT BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text